
1347101 Rocker Arm Stud Kit, 16PK
Mfr # A14-1347101
Zoro # G516481741
original price: $157.99
17% off
new price: $129.99
/pk 16, $8.12/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1347101
Zoro #
G516481741
UPC #
-
Country of Origin
China
Description
ARP High Performance series rocker arm studs are ideal for ET bracket racing, limited rule oval track competition, and street use. They are heat-treated to 180,000 psi tensile strength. These studs are concentric within 0.005 T.I.R. thread pitch to thread pitch, which will give you more consistent rocker geometry. With an extra-large radius base, these studs are more resistant to flex and will provide a more positive seating. These rocker arm studs are designed to be used with Perma-Loc adjusters not for use with OEM-style, self-locking nuts. Features Base Thread Size - 7/16-14 in. Rocker Arm Nut Thread Size - 3/8-24 in. Guideplate Locator Shank - Yes. Rocker Arm Nut Thread Length - 0.800 in. Effective Stud Length - 1.750 in. Base Thread Length - 0.700 in. 16 Pack. Application Make - Chevrolet. Engine Type - V8. Engine Family - Chevy small block Gen I.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.