Zoro Homepage

1347901 Oil Pump Driveshaft Kit

  • Mfr # A14-1347901

  • Zoro # G416316747


product price: $38.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1347901
Zoro #
G416316747
UPC #
-
Country of Origin
China

Description

ARP has designed these extra heavy-duty shafts to provide you with the reliability you need. They are made from heat-treated chromoly steel, and are larger in diameter than the OEM unit. This enables the ARP shafts to handle the added torque requirements of increased oil pump capacity or heavy-viscosity lubricants. Rated at 220,000 psi, these ARP oil pump drive shafts are ready to do the job. Features For Use with High Volume Oil Pump - Yes. Hardened Shaft - Yes. Sleeve Included - Yes. Application Make - Chevrolet. Year - 1957-1993. Engine Size - 4.6L/283, 5.4L/327, 5.7L/350, 5.0L/307, 6.6L/400, 5.0L/305, 5.0L/302. Engine Family - Chevy small block Gen I.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.