
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A14-1352001
Zoro #
G016650944
UPC #
-
Country of Origin
China
Description
ARP's rugged, black-oxide coated chromoly intake manifold bolts are rated at 170,000 psi. They're precision-machined for optimum thread engagement and have a wide-area flange for better load distribution. They also feature precision-rolled threads, which prevent galling, while promoting more consistent torque loading. These bolts are with either hex or 12-point heads, and washers are included. Features Washer Included - Yes. Head Style - Hex. Fastener Style - Bolt. Fastener Finish - Black oxide. Fastener Material - Chromoly. Application Make - Chevrolet. Year - 1966-2000. Engine Type - V8, V6. Engine Size - 7.4L/454, 6.5L/396, 7.0L/427, 6.6L/402. Engine Family - Chevy big block Mark IV, Chevy big block Gen V, Chevy big block Gen VI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.