Zoro Homepage

1352101 Chromoly Intake Manifold Bolt Kits

  • Mfr # A14-1352101

  • Zoro # G516651960


product price: $59.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1352101
Zoro #
G516651960
UPC #
-
Country of Origin
China

Description

ARP's rugged, black-oxide coated chromoly intake manifold bolts are rated at 170,000 psi. They're precision-machined for optimum thread engagement and have a wide-area flange for better load distribution. They also feature precision-rolled threads, which prevent galling, while promoting more consistent torque loading. Features Washer Included - Yes. Head Style - 12-point. Fastener Style - Bolt. Fastener Finish - Black oxide. Fastener Material - Chromoly. Application Make - Chevrolet. Year - 1966-2000. Engine Type - V8, V6. Engine Size - 7.4L/454, 6.5L/396, 7.0L/427, 6.6L/402. Engine Family - Chevy big block Mark IV, Chevy big block Gen V, Chevy big block Gen VI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.