Zoro Homepage

1353610 Bb Chevy With Edelbrock Head Hex Head Bolt Kit

  • Mfr # A14-1353610

  • Zoro # G116018095


original price: $194.99
5% off
new price: $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1353610
Zoro #
G116018095
UPC #
672036002275
Country of Origin
China

Description

This ARP High Performance series head bolt kits are tough! They are rated at 170 000 psi. 15 percent stronger than Grade 8 fasteners. They comes with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads. Features -Fastener Style - Bolt. -Head Style - Hex. -Fastener Material - Chromoly. -Fastener Finish - Black oxide. Application -Make - Chevrolet. -Year - 1966-1990. -Engine Size - 7.0L/427. -Engine Family - Chevy big block Mark IV. -Cylinder Head Style - Edelbrock Performer RPM Edelbrock Performer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.