Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1355002 Bb Chevy 2-Bolt Main Bolt Kit

  • Mfr # A14-1355002

  • Zoro # G715815637


original price: $74.89
5% off
new price: $70.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1355002
Zoro #
G715815637
UPC #
672036002459
Country of Origin
China

Description

ARP main bolt kits are priced low but their quality is extremely high. These high performance bolts are rated at a hefty 180 000 psi tensile strength and they have a wide-area flange to provide even load distribution during torquing. That's a combination that will get the job done for you. Features -Main Bolt Style - 2-bolt. -Fastener Style - Bolt. -Head Style - Hex. -Washers Included - Yes. Application -Make - Chevrolet. -Year - 1966-1990. -Engine Type - V8. -Engine Size - 6.5L/396 7.0L/427 6.6L/402 7.4L/454. -Engine Family - Chevy big block Mark IV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.