Zoro Homepage

1356002 Connecting Rod Bolts

  • Mfr # A14-1356002

  • Zoro # G116651889


product price: $96.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1356002
Zoro #
G116651889
UPC #
-
Country of Origin
China

Description

This ARP High Performance series connecting rod bolts are made from seamless.All ARP rod bolts are heat-treated before grinding and thread rolling and have a large underhead radius for greater strength.They're used in applications ranging from stock replacement to Circle Track, marine, and drag racing engines.Features Cap Retention Style - Through-bolt.Rod Bolt Head Style - A.Rod Bolt Nut Style - Hex.Fastener Yield Strength psi - 200,000 psi.Thread Size - 3/8 in.Nuts Included - Yes.Application Make - Chevrolet.Year - 1966-2000.Engine Type - V8.Engine Size - 7.4L/454, 6.5L/396, 7.0L/427, 6.6L/402.Engine Family - Chevy big block Mark IV, Chevy big block Gen V, Chevy big block Gen VI.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.