
1357101 Chevy Rocker Arm Stud Kit
Mfr # A14-1357101
Zoro # G116384640
original price: $157.99
10% off
new price: $141.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1357101
Zoro #
G116384640
UPC #
-
Country of Origin
China
Description
ARP High Performance series rocker arm studs are ideal for ET bracket racing, limited rule oval track competition, and street use. They are made from 8740 chromoly steel and are heat-treated to 180,000 psi tensile strength. These studs are concentric within 0.005 T.I.R. thread pitch to thread pitch, which will give you more consistent rocker geometry. With an extra-large radius base, these studs are more resistant to flex and will provide a more positive seating. These rocker arm studs are designed to be used with Perma-Loc adjusters not for use with OEM-style, self-locking nuts. Features Base Thread Size - 7/16-14 in. Rocker Arm Nut Thread Size - 7/16-20 in. Guideplate Locator Shank - Yes. Rocker Arm Nut Thread Length - 0.850 in. Effective Stud Length - 1.750 in. Base Thread Length - 0.800 in. Application Make - Chevrolet. Engine Family - Chevy big block Mark IV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.