Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1357102 High Performance Series Rocker Arm Stud Kit

  • Mfr # A14-1357102

  • Zoro # G716482159


original price: $174.99
9% off
new price: $157.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1357102
Zoro #
G716482159
UPC #
-
Country of Origin
China

Description

ARP High Performance series rocker arm studs are ideal for ET bracket racing, limited rule oval track competition, and street use. They are made from 8740 chromoly steel and are heat-treated to 180,000 psi tensile strength. These studs are concentric within 0.005 T.I.R. thread pitch to thread pitch, which will give you more consistent rocker geometry. With an extra-large radius base, these studs are more resistant to flex and will provide a more positive seating. These rocker arm studs are designed to be used with Perma-Loc adjusters not for use with OEM-style, self-locking nuts. Features Base Thread Size - 3/8-16 in. Rocker Arm Nut Thread Size - 7/16-20 in. Guideplate Locator Shank - Yes. Rocker Arm Nut Thread Length in - 0.750 in. Effective Stud Length in - 1.900 in. Base Thread Length in - 0.750 in. Application Make - Chevrolet. Engine Family - Chevy big block Gen V.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.