
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1357901
Zoro #
G016316765
UPC #
-
Country of Origin
China
Description
ARP has designed these extra heavy-duty shafts to provide you with the reliability you need. They are made from heat-treated chromoly steel, and are larger in diameter than the OEM unit. This enables the ARP shafts to handle the added torque requirements of increased oil pump capacity or heavy-viscosity lubricants. Rated at 220,000 psi, these ARP oil pump drive shafts are ready to do the job. Features For Use with High Volume Oil Pump - Yes. Hardened Shaft - Yes. Sleeve Included - Yes. Sleeve Material - Steel. Application Make - Chevrolet. Year - 1966-1976. Engine Type - V8. Engine Size - 6.5L/396, 7.0L/427, 6.6L/402, 7.4L/454. Engine Family - Chevy big block Mark IV.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.