Zoro Homepage

1405401 Main Stud Kits

  • Mfr # A14-1405401

  • Zoro # G116651872


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1405401
Zoro #
G116651872
UPC #
-
Country of Origin
China

Description

This ARP main studs are made from 8740 chromoly steel and have a 190,000 psi tensile-strength rating. They are precision centerless-ground and thread-rolled to Mil-S-8879 specs, with a black oxide finish for corrosion resistance. The kits come complete with hardened washers and high-strength hex nuts. Features Main Bolt Style - 2-bolt. Fastener Style - Stud. Fastener Nut Style - Standard hex. Fastener Yield Strength psi - 200,000 psi. Nuts & Washers Included. Application Make - Dodge, Chrysler, Plymouth. Year - 1958-2003. Engine Type - V8. Engine Size - 6.8L/413. Engine Family - Mopar big block RB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.