Zoro Homepage

1453606 High Performance Series Cylinder Head Bolt Kits

  • Mfr # A14-1453606

  • Zoro # G516651830


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1453606
Zoro #
G516651830
UPC #
-
Country of Origin
China

Description

This ARP High Performance series head bolt kits are tough! They are rated at 170,000 psi--15 percent stronger than Grade 8 fasteners. They come with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads. Features Fastener Style - Bolt. Head Style - Hex. Fastener Material - Chromoly. Fastener Finish - Black oxide. Washers Included - Yes. Application Make - Dodge, Plymouth, Chrysler. Year - 1959-1979. Engine Type - V8. Engine Size - 6.8L/413. Engine Family - Mopar big block RB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.