Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1542101 Chromoly Intake Manifold Bolt Kits

  • Mfr # A14-1542101

  • Zoro # G415854356


product price: $60.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1542101
Zoro #
G415854356
UPC #
672036003654
Country of Origin
China

Description

ARP's rugged black-oxide coated chromoly intake manifold bolts are rated at 170 000 psi. They're precision-machined for optimum thread engagement and have a wide-area flange for better load distribution. They also feature precision-rolled threads which prevent galling while promoting more consistent torque loading. These bolts are either hex or 12-point heads and washers are included. Features -Washer Included - Yes. -Head Style - 12-point. -Fastener Style - Bolt. -Fastener Finish - Black oxide. -Fastener Material - Chromoly. Application -Make - Ford Mercury Lincoln. -Year - 1962-2001. -Engine Type - V8. -Engine Size - 4.3L/260. -Engine Family - Ford small block Windsor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.