
1543601 Head Bolt Complete Set
Mfr # A14-1543601
Zoro # G116651759
product price: $79.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1543601
Zoro #
G116651759
UPC #
-
Country of Origin
China
Description
This ARP High Performance series head bolt kits are tough! They are rated at 170,000 psi. 15 percent stronger than Grade 8 fasteners. They with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads. Features Fastener Style - Bolt. Head Style - Hex. Fastener Material - Chromoly. Fastener Finish - Black oxide. Washers Included - Yes. Application Make - Ford. Year - 1963-2001. Engine Type - V8. Engine Size - 4.7L/289, 5.0L/302. Engine Family - Ford small block Windsor. Cylinder Head Style - Stock configuration, Edelbrock Performer RPM, Edelbrock Performer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.