
1543603 2 In. High Performance Series Cylinder Head Bolt Kits
Mfr # A14-1543603
Zoro # G616651716
product price: $116.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1543603
Zoro #
G616651716
UPC #
-
Country of Origin
China
Description
This ARP High Performance series head bolt kits are tough! They are rated at 170,000 psi. 15 percent stronger than Grade 8 fasteners. They comes with hex heads or reduced wrenching 12-point heads that eliminate the need for valvetrain removal when re-torquing cylinder heads. Features Fastener Style - Bolt. Head Style - Hex. Fastener Material - Chromoly. Fastener Finish - Black oxide. Washers Included - Yes. Application Make - Ford. Year - 1969-1997. Engine Type - V8. Engine Size - 5.8L/351. Engine Family - Ford small block Windsor. Cylinder Head Style - Stock configuration, Edelbrock Performer RPM, Edelbrock Performer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.