Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1545401 2Bolt Main Stud Kit

  • Mfr # A14-1545401

  • Zoro # G216651673


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1545401
Zoro #
G216651673
UPC #
-
Country of Origin
China

Description

This ARP main studs are made from 8740 chromoly steel. They are precision centerless-ground and thread-rolled to Mil-S-8879 specs, with a black oxide finish for corrosion resistance. The kits come complete with hardened washers and high-strength hex nuts. Features Fastener Style - Stud. Fastener Nut Style - Standard hex. Fastener Yield Strength psi - 200,000 psi. Nuts & Washers Included - Yes. Application Make - Ford. Year - 1962-2001. Engine Type - V8. Engine Size - 4.3L/260, 3.6L/221, 4.7L/289, 5.0L/302, 4.2L/255. Engine Family - Ford small block Windsor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.