
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-1547904
Zoro #
G116651735
UPC #
-
Country of Origin
China
Description
ARP has designed these extra heavy-duty shafts to provide you with the reliability you need. They are made from heat-treated chromoly steel, and are larger in diameter than the OEM unit. This enables the ARP shafts to handle the added torque requirements of increased oil pump capacity or heavy-viscosity lubricants. Rated at 220,000 psi, these ARP oil pump drive shafts are ready to do the job. Features For Use with High Volume Oil Pump - Yes. Hardened Shaft - Yes. Application Make - Ford. Year - 1963-2001. Engine Type - V8. Engine Size - 5.0L/302, 4.7L/289. Engine Family - Ford small block Windsor, Ford Boss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.