Zoro Homepage

1562501 Ford 4.6Lv8 Balancer Bolt Kits 12 Point

  • Mfr # A14-1562501

  • Zoro # G816482066


product price: $52.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-1562501
Zoro #
G816482066
UPC #
-
Country of Origin
China

Description

As the crankshaft flexes, the damper absorbs incredible amounts of energy. These damper bolt kits from ARP will ensure that your balancer is locked into position. They feature a 1/4 in. thick wide-area washer and an extra-tall, head that accepts a deep socket to eliminate the fear of stripping the head. Features Thread Size - 12 mm. x 1.50 RH. Underhead Length in - 1.880 in. Head Style - 12-point. Washer Included - Yes. Fastener Yield Strength psi - 200,000 psi. Fastener Material - Chromoly. Fastener Finish - Black oxide. Application Make - Ford. Year - 1992-2004. Engine Type - V8. Engine Size - 4.6L/281. Engine Family - Ford modular V8.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.