Zoro Homepage

2002904 Pro Series Flexplate Bolt Kit For Select Pontiac V8 Applications

  • Mfr # A14-2002904

  • Zoro # G816384636


product price: $61.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2002904
Zoro #
G816384636
UPC #
-
Country of Origin
China

Description

This premium-grade Pro series flexplate bolts from ARP are far superior to OEM hardware. These bolts are forged from aerospace alloy and are heat-treated prior to thread rolling and machining. They feature an exclusive, flat 12-point head design and a larger-than-stock shank diameter for increased strength and improved register. Features Fastener Material - Steel. Fastener Finish - Black oxide. Fastener Head Style - 12-point. Thread Size - 1/2-20 in. RH. Underhead Length in - 0.675 in. Fastener Yield Strength psi - 200,000 psi. Application Make - Pontiac. Year - 1959-1979. Engine Type - V8. Engine Size - 6.4L/389. Engine Family - Pontiac V8.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.