Zoro Homepage

2002906 Pro Series Flexplate Bolt Kits

  • Mfr # A14-2002906

  • Zoro # G616322302


product price: $46.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2002906
Zoro #
G616322302
UPC #
-
Country of Origin
China

Description

This premium-grade Pro series flexplate bolts from ARP are far superior to OEM hardware. These bolts are forged from aerospace alloy and are heat-treated prior to thread rolling and machining. They feature an exclusive flat 12-point head design and a larger-than-stock shank diameter for increased strength and improved register. Features Fastener Material - Steel. Fastener Finish - Black oxide. Fastener Head Style - 12-point. Thread Size - 7 16-20 in. RH. Underhead Length (in) - 0.725 in. Fastener Yield Strength (psi) - 200 000 psi. Application Make - Dodge Plymouth. Year - 1987-2004. Engine Type - V8 V6. Engine Size - 5.7L 350 7.4L 454 4.3L 262 5.0L 305. Engine Family - Chevy small block Gen I Chevy big block Gen V Chevy big block Gen VI Chevy small block Gen II (LT-based engines) GM V6.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.