Zoro Homepage

2008635 Hex Nuts 0.43 x 20 In., 10PK

  • Mfr # A14-2008635

  • Zoro # G315767510


product price: $39.85
/pk 10, $3.99/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2008635
Zoro #
G315767510
UPC #
672036007102
Country of Origin
China

Description

This ARP nuts are made from aerospace-quality material. They are in chromoly or stainless steel with hex-style heads. They come in many sizes to meet just about all of your needs and are rated at 180 000 psi tensile strength. Features -Nut Style - Hex. -Wrench Diameter - 5/8 in. -Nut Material - Steel. -Nut Finish - Black oxide. -10 Pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.