Zoro Homepage

2014302 12Point Head Stud Kit For BMW M50

  • Mfr # A14-2014302

  • Zoro # G416384609


original price: $316.99
5% off
new price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2014302
Zoro #
G416384609
UPC #
-
Country of Origin
China

Description

Pro series cylinder head studs from ARP are cold-forged to ensure molecular integrity. They are heat-treated prior to thread rolling and machining and are rated at a whopping 200,000 psi for the 8740 material and 220,000 psi for ARP2000. ARP Pro series kits are also with 12-point nuts, and all kits come complete with hardened parallel washers for an even load distribution and accurate torque readings. Features Fastener Style - Stud. Head Style - 12-point. Fastener Material - ARP2000. Fastener Finish - Black oxide. Washers Included - Yes. Application Make - BMW. Year - 1991-2000. Engine Type - L6. Engine Size - 2.5L/2494cc, 3.2L/3152cc, 3.0L/2990cc. Engine Family - BMW inline 6-cylinder.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.