Zoro Homepage

2304201 Chevrolet Duramax Lly Head Stud Kit

  • Mfr # A14-2304201

  • Zoro # G116322246


product price: $1,121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2304201
Zoro #
G116322246
UPC #
-
Country of Origin
China

Description

Pro series cylinder head studs are cold - forged to ensure molecular integrity. They are heat - treated prior to thread rolling and machining and are rated at a whopping 200 000 psi for the 8740 material and 220 000 psi for 2000. Specifications Fastener Style - Stud Undercut Stud - No Head Style - 12 point Fastener Material - 8740 chromoly Fastener Finish - Black oxide Washers Included - Yes Cut to Fit - No Application Make - CHEVROLET Year - 2001-2008 Engine Size - 6.6L 400 Engine Family - Duramax diesel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.