Zoro Homepage

2307001 Chevy V8 Hex Oil Pump Stud Kit

  • Mfr # A14-2307001

  • Zoro # G716322493


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2307001
Zoro #
G716322493
UPC #
-
Country of Origin
China

Description

The best way to ensure that your oil pump will stay in place is to use these oil pump stud kits. They come in your choice of black oxide finished 8740 chromoly or stainless steel and are rated at 170 000 psi tensile strength. Specifications Fastener Style - Stud Fastener Material - Chromoly Fastener Finish - Black oxide Nuts Included - Yes Nut Style - Hex Nut Material - Chromoly Nut Finish - Black oxide Washers Included - Yes Application Make - CHEVROLET Year - 1989-2000 Engine Size - 4.3L 265 4.6L 283 5.4L 327 5.7L 350 5.0L 307 6.6L 400 4.3L 262 5.0L 305 4.4L 267 5.0L 302

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.