2342503 Chevrolet Gen Iii Ls Series Small Block Exce Point Ls7 Harmonic Balancer Bolt Kit

  • Mfr # A14-2342503

  • Zoro # G616322364


product price:  $62.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2342503
Zoro #
G616322364
UPC #
-
Country of Origin
China

Description

As the crankshaft flexes the damper absorbs incredible amounts of energy. These damper bolt kits will ensure that your balancer is locked into position. They feature a 1 4 in. thick wide - area washer and an extra - tall 12 point head that accepts a deep socket to eliminate the fear of stripping the head. Specifications UHL - 4.325 in. Wrenching - 1 - 1 16 in. Thread Size - 16 mm x 2.0 Underhead Length - 4.330 in. Head Style - 12 point Washer Included - Yes Fastener Yield Strength - 200 000 psi Fastener Material - Chromoly Fastener Finish - Black oxide Application Make - CHEVROLET Year - 2002-2013 Engine Size - 6.0L 364 5.3L 325 7.0L 427 5.7L 350 5.3L 323 4.8L 294 6.2L 378 6.2L 376

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.