
2342504 Chevrolet Small Block Gen Iii Lt1 Ls7 12 Point Black Oxideharmonic Balancer Bolt Kit
Mfr # A14-2342504
Zoro # G316322381
original price:Â $118.99 , new price: $106.99 , 10 percent off
new price:Â $106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-2342504
Zoro #
G316322381
UPC #
-
Country of Origin
China
Description
As the crankshaft flexes the damper absorbs incredible amounts of energy. These damper bolt kits will ensure that your balancer is locked into position. They feature a 1 4 in. thick wide - area washer and an extra - tall 12 point head that accepts a deep socket to eliminate the fear of stripping the head. Specifications UHL - 5.225 in. Wrenching - 1 - 1 16 in. Thread Size - 16 mm x 2.0 Underhead Length - 5.225 in. Head Style - 12 point Washer Included - Yes Fastener Yield Strength - 200 000 psi Fastener Material - Chromoly Fastener Finish - Black oxide Application Make - CHEVROLET Year - 2006-2010 Engine Size - 7.0L 427 Engine Family - Chevy small block Gen III IV (LS-based engines)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.