
2344301 Sb Chevy 12 Point Head Stud Kit
Mfr # A14-2344301
Zoro # G716322295
product price: $300.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-2344301
Zoro #
G716322295
UPC #
-
Country of Origin
China
Description
Pro series cylinder head studs are cold - forged to ensure molecular integrity. They are heat - treated prior to thread rolling and machining and are rated at a whopping 200 000 psi for the 8740 material and 220 000 psi for 2000. Specifications Fastener Style - Stud Undercut Stud - No Head Style - 12 point Fastener Material - 8740 chromoly Fastener Finish - Black oxide Washers Included - Yes Cut to Fit - No Application Make - CHEVROLET Year - 1989-2000 Engine Size - 5.4L 327 5.7L 350 6.6L 400 5.0L 302 4.3L 265 4.6L 283 5.0L 307 5.0L 305 4.4L 267
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.