Zoro Homepage

2345608 Sb Chevy Ls1 Cast Iron Main Stud Kit

  • Mfr # A14-2345608

  • Zoro # G116322376


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2345608
Zoro #
G116322376
UPC #
-
Country of Origin
China

Description

These main studs are made from 8740 chromoly steel and have a 190 000 psi tensile - strength rating. They are precision centerless - ground and thread - rolled to Mil - S - 8879 specs with a black oxide finish for corrosion resistance. The kits come complete with hardened washers and high - strength hex nuts. Specifications Main Bolt Style - 4 - bolt Fastener Style - Stud Fastener Nut Style - Standard hex Works with Windage Tray - Yes Fastener Yield Strength - 200 000 psi Nuts Included - Yes Washers Included - Yes Application Make - CHEVROLET Year - 1997- 2004 Engine Size - 5.7L 350 5.3L 323 4.8L 294 6.0L 364

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.