2503002 Ford 9 In. 0.62 In. Wrenching 12 Point Ring Gear Bolt Kit

  • Mfr # A14-2503002

  • Zoro # G316322275


product price:  $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-2503002
Zoro #
G316322275
UPC #
-
Country of Origin
China

Description

These Pro series ring gear bolt kits are forged from premium - grade 8740 chromoly steel and heat - treated to a rating of 190 000 psi. Specially hardened precision - ground washers are also included where required. Specifications Head Style - 12 point Thread Size - 7 16 - 20 in. RH Underhead Length - 0.940 in. Fastener Yield Strength - 200 000 psi Washer Included - No Wrench Diameter - 5 8 in. Fastener Material - Chromoly Fastener Finish - Black oxide Axle Model - Ford 9 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.