
2504202 Ford 6.0 Litre Power Stroke Dieselhead Stud Kit
Mfr # A14-2504202
Zoro # G816322317
product price: $864.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-2504202
Zoro #
G816322317
UPC #
-
Country of Origin
China
Description
Pro series cylinder head studs are cold - forged to ensure molecular integrity. They are heat - treated prior to thread rolling and machining and are rated at a whopping 200 000 psi for the 8740 material and 220 000 psi for 2000. Specifications Fastener Style - Stud Undercut Stud - No Head Style - 12 point Fastener Material - 2000 Fastener Finish - Black oxide Washers Included - Yes Cut to Fit - No Application Make - Ford Year - 2003-2007 Engine Type - V8 Engine Size - 6.0L 363 Engine Family - Powerstroke diesel V8 Cylinder Head Style - Stock configuration
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.