Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2542901 Ford Modular 4.6 5.4 Litre V8 8 Pieces Flexplate Bolt Kit

  • Mfr # A14-2542901

  • Zoro # G416322335


product price: $76.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-2542901
Zoro #
G416322335
UPC #
-
Country of Origin
China

Description

These premium - grade Pro series flexplate bolts are far superior to OEM hardware. These bolts are forged from aerospace alloy and are heat - treated prior to thread rolling and machining. They feature an exclusive flat 12 point head design and a larger - than - stock shank diameter for increased strength and improved register. Specifications UHL - 0.800 in. Wrenching - 5 8 in. Fastener Material - Steel Fastener Finish - Black oxide Fastener Head Style - 12 point Thread Size - 10 mm x 1.0 Underhead Length - 0.800 in. Fastener Yield Strength - 200 000 psi Washers Included - No Application Make - Ford Year - 1999-2004 Engine Size - 5.4L 330 4.6L 281

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.