Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3347203 0.44 In. Rocker Arm Stud Kit

  • Mfr # A14-3347203

  • Zoro # G216322153


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-3347203
Zoro #
G216322153
UPC #
-
Country of Origin
China

Description

These Pro series rocker arm studs from ARP are ideal for competition applications. They are made from 8470 chromoly steel and are heat-treated to 200 000 psi tensile strength. These studs are concentric within .005 T.I.R. thread pitch to thread pitch which will give you more consistent rocker geometry. With an extra-large radius base these studs are more resistant to flex and will provide a more positive seating. These rocker arm studs were designed for use with Perma-Loc adjusters (not for use with OEM-style self-locking nuts). Features Guide plate Locator Shank - Yes Installed Height - 2.100 in. Adjuster Thread Length - 0.800 in. Adjuster Diameter-Pitch - 7 16-20 Screw-in Depth - 0.750 in. Screw-in Diameter-Pitch - 7 16-14 Rocker Arm Stud Material - 8740 Chromoly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.