This item is Discontinued.

Arp 3/8"-16 Hex Head Cap Screw, Stainless Steel, 2 in L 623-2000

3/8"-16 Hex Head Cap Screw, Stainless Steel, 2 in L (Discontinued)

  • Mfr # 623-2000
  • Zoro # G4133224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
623-2000
Zoro #
G4133224
UPC #
672036016579
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Item
Hex Head Cap Screw

Description

3/8-16 X 2.000 HEX SS BOLTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.