Zoro Homepage

400-1404 0.37 x 1.67 in. OAL Stainless Steel Header Stud Kit, 16PK

  • Mfr # ARP400-1404

  • Zoro # G516018121


original price: $209.99
5% off
new price: $197.99
/pk 16, $12.37/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP400-1404
Zoro #
G516018121
UPC #
672036013349
Country of Origin
China

Description

0.37 x 1.67 in. OAL Stainless Steel Header Stud Kit - 16 Piece Features -ARP Pro Series studs are cold-forged to ensure molecular integrity -Heat-treated prior to thread rolling and machining -Hardened parallel washers for an even load distribution and accurate torque readings -For virtually any style engine -ARP studs are manufactured to such exacting tolerances -16 piece Specifications - Material: Stainless Steel - Thread Size: 0.37in - Stud Length: 1.67in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.