4007507 Cast Aluminum Stainless Steel Hex Valve Cover Bolt Kit

  • Mfr # A14-4007507

  • Zoro # G116322154


product price:  $47.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-4007507
Zoro #
G116322154
UPC #
-
Country of Origin
China

Description

These valve cover bolt kits from ARP are offered in a choice of chromoly steel with a black oxide finish or corrosion-proof polished stainless steel. You also have a choice between hex head and easy-access 12-point designs. The heads feature a wide base for better load distribution and sealing. Features Fastener Style - Bolt Fastener Head Style - Hex Fastener Material - Stainless steel Fastener Finish - Polished Quantity - 8 Over All Length - 0.812 in. Thread Size - 1 4-20 in. Cast aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.