430-3513 0.37-16 x 4.4 in. 12 Point Stainless Steel Starter Bolt Kit

  • Mfr # ARP430-3513

  • Zoro # G015828351


product price:  $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARP430-3513
Zoro #
G015828351
UPC #
672036044817
Country of Origin
China

Description

Features -Smaller diameter heads to make accessibility more convenient -They're rated at 170 000 psi-stronger than OEM -Specially suited for cars that use rear motor plates Specifications - Material: Stainless Steel - Head Style: 12 Point - Thread Size: 0.37-16 - Underhead Length: 4.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.