4303507 Chevrolet With Both Long Bolts, Stainless Steel, Hex Starter Bolt Kit

  • Mfr # A14-4303507

  • Zoro # G516322389


product price:  $46.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-4303507
Zoro #
G516322389
UPC #
-
Country of Origin
China

Description

Simplify the installation of the starter in your race car with these starter bolt kits from ARP. They feature smaller diameter heads to make accessibility more convenient. They re rated at 170 000 psi--stronger than OEM--and are specially suited for cars that use rear motor plates. Washers are included. Features Starter Style - Mini Fastener Head Style - Hex Fastener Material - ARP 300 Fastener Finish - Polished Quantity - 2 UHL - 4.450 in. Thread Size - 3 8 in. Wrenching - 3 8 in. Year - 1991-2002 Engine Family - Chevy small block Gen I Chevy big block Mark IV Chevy big block Gen V Chevy big block Gen VI Chevy small block Gen II (LT-based engines) Engine Size - 7.4L 454 5.7L 350 6.6L 400 4.6L 283 5.0L 305 5.4L 327 6.5L 396 5.0L 307 6.6L 402 4.4L 267 4.3L 265 7.0L 427

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.