
4342001 Sb Chevy Stainless Steel Hex Intake Manifold Bolt Kit
Mfr # A14-4342001
Zoro # G616322371
original price: $131.99
9% off
new price: $118.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-4342001
Zoro #
G616322371
UPC #
-
Country of Origin
China
Description
ARP stainless steel intake manifold bolts are 15 percent stronger than Grade 8 steel bolts and have a wide-area flange for better load distribution. They also have precision-rolled threads which prevent galling and promote more consistent torque loading. These bolts are both corrosion and heat-resistant and come highly polished. Washers are included. Features Head Style - Hex Fastener Style - Bolt Fastener Finish - Polished Fastener Material - Stainless steel Year - 1984-1995 Engine Size - 4.3L 265 4.6L 283 5.4L 327 5.7L 350 5.0L 307 6.6L 400 5.0L 305 4.4L 267 5.0L 302
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.