4342101 Sb Chevy Stainless Steel 12 Point Intake Manifold Bolt Kit

  • Mfr # A14-4342101

  • Zoro # G616322395


product price:  $76.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-4342101
Zoro #
G616322395
UPC #
-
Country of Origin
China

Description

ARP stainless steel intake manifold bolts are 15 percent stronger than Grade 8 steel bolts and have a wide-area flange for better load distribution. They also have precision-rolled threads which prevent galling and promote more consistent torque loading. These bolts are both corrosion and heat-resistant and come highly polished. Washers are included. Features Head Style - 12-point Fastener Style - Bolt Fastener Finish - Natural Fastener Material - Stainless steel Year - 1987-1998 Engine Family - Chevy small block Gen I Chevy small block Gen II (LT-based engines) Engine Size - 4.3L 265 5.7L 350 4.6L 283 5.4L 327 5.0L 307 6.6L 400 5.0L 305 4.4L 267

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.