
4352002 Bb Chevy 502 Stainless Steel Hex Intake Manifold Bolt Kit
Mfr # A14-4352002
Zoro # G616321961
original price: $157.99
10% off
new price: $141.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A14-4352002
Zoro #
G616321961
UPC #
-
Country of Origin
China
Description
ARP stainless steel intake manifold bolts are 15 percent stronger than Grade 8 steel bolts and have a wide-area flange for better load distribution. They also have precision-rolled threads which prevent galling and promote more consistent torque loading. These bolts are both corrosion and heat-resistant and come highly polished. Washers are included. Features Fastener Style - Bolt Head Style - Hex Fastener Material - 502 Stainless steel Fastener Finish - Polished Washers Included - Yes Make Chevrolet Beginning Year 1996 Ending Year 2005 Engine Type V8 Liter 8.2 CID 502 Engine Size 8.2L 502 Engine Family Chevy big block Gen VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.