Zoro Homepage

4352101 Bb Chevy 12 Point Intake Manifold Bolt Kit

  • Mfr # A14-4352101

  • Zoro # G416322281


original price: $150.99
9% off
new price: $135.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-4352101
Zoro #
G416322281
UPC #
-
Country of Origin
China

Description

ARP stainless steel intake manifold bolts are 15 percent stronger than Grade 8 steel bolts and have a wide-area flange for better load distribution. They also have precision-rolled threads which prevent galling and promote more consistent torque loading. These bolts are both corrosion and heat-resistant and come highly polished. Washers are included. Features Fastener Style - Bolt Head Style - 12-point Fastener Material - Stainless steel Fastener Finish - Natural Washers Included - Yes Year - 1979-1990 Engine Size 6.5L 396 7.0L 427 6.6L 402 7.4L 454

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.