Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6111000 Sae Bolt Kit Stainless 300 0.2520 x 1.000 In.

  • Mfr # A14-6111000

  • Zoro # G916322392


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-6111000
Zoro #
G916322392
UPC #
-
Country of Origin
China

Description

These gorgeous stainless steel bolts from ARP are rated at 170 000 psi to provide a substantial extra margin of safety over Grade 8 and other hardware. They are use on cars boats and trailers. Stock up on these truly maintenance-free bolts so you ll have them when the need arises. Features Thread Size - 1 4-20 in. Under-head Length - 1.000 in. Fastener Head Style - 12-point Fastener Material - Stainless steel Fastener Finish - Polished Wrench Diameter - 5 16 in. Washers Included - Yes Pack - 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.