6121250 Sae Bolt Kit Stainless 300 0.3118 x 1.250 In.

  • Mfr # A14-6121250

  • Zoro # G716322288


product price:  $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14-6121250
Zoro #
G716322288
UPC #
-
Country of Origin
China

Description

These gorgeous stainless steel bolts from ARP are rated at 170 000 psi to provide a substantial extra margin of safety over Grade 8 and other hardware. They are use on cars boats and trailers. Stock up on these truly maintenance-free bolts so you ll have them when the need arises. Features Thread Size - 5 16-18 in. Under-head Length - 1.250 in. Fastener Head Style - 12-point Fastener Material - Stainless steel Fastener Finish - Polished Wrench Diameter - 3 8 in. Washers Included - Yes Pack - 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.