6131500 Ae Bolt Kit Stainless 300 0.3816 x 1.500 In.

  • Mfr # A14-6131500

  • Zoro # G216504450


product price: $50.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14-6131500
Zoro #
G216504450
UPC #
-
Country of Origin
China

Description

These gorgeous stainless steel bolts from ARP are rated at 170,000 psi to provide a substantial extra margin of safety over Grade 8 and other hardware. They are use on cars, boats, and trailers. Stock up on these truly maintenance-free bolts so youll have them when the need arises. FeaturesThread Size - 3/8-16 in. Under-head Length - 1.500 in. Fastener Head Style - 12-point Fastener Material - Stainless steel Fastener Finish - Polished Wrench Diameter - 3/8 in. Washers Included - Yes Pack - 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.