6211000 0.2520 x 1 in. Stainless Steel 6 Point Bolt Kit Set of 5

  • Mfr # ARP621-1000

  • Zoro # G216322351


product price:  $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARP621-1000
Zoro #
G216322351
UPC #
-
Country of Origin
China

Description

Features Provide a substantial extra margin of safety over Grade 8 and other hardware For use on cars boats and trailers Stock up on these truly maintenance free bolts A proprietary alloy that is impervious to rust and corrosion Set of 5 Specifications Material Stainless Steel Fastener Head Style 6 Point Thread Size 0 25 20 in Underhead Length 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.