7711006 8 x 1.25 x 45 mm 12Point Stainless Steel Bolt Kit, 5PK

  • Mfr # ARP771-1006

  • Zoro # G816659239


product price:  $53.29
/pk 5, $10.66/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP771-1006
Zoro #
G816659239
UPC #
-
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use. Features 12-Point Stainless Steel Bolt Kit Pack of 5 Specifications Thread Size: 8 x 1.25 mm Underhead Length: 45 mm Head Style: Hex Material: Stainless steel Wrench Diameter: 10 mm Finish: Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.