Zoro Homepage

Cam Sprocket Bolt Kit for Mitsubishi 4G63

  • Mfr # 107-1002

  • Zoro # G816322294


original price: $34.45
1% off
new price: $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-1002
Zoro #
G816322294
UPC #
-
Country of Origin
China

Description

Camshaft Sprocket Bolt Kit by ARP Install an ARP cam bolt kit and end your camshaft timing worries! ARP quality brings increased pre load clamping force and assures positive timing gear register Includes appropriate fasteners for your application Increased material strength overcomes valve train harmonics and stress Added include oversized bolt head flange for cam button retention and reduced socket head size to facilitate easy installation and removal Obtainable in both High Performance and Pro Series kits The engineers at ARP spent quite a bit of time developing these highly effective unique oil pan studs Theyre designed to make it as easy as possible to install a pan and seal it properly Youll note that the studs have a radiused bullet nose that serves to locate the pan rails then allow the nuts to be easily installed without the worry of cross threading For those who prefer bolts ARPs got you covered too Features Designed to unlock more performance out of your vehicle Deliver a reasonable balance of strength and durability Premium construction built with unmatched quality standards Ensure smooth reliable operation and long lasting service Compatibility Mitsubishi 4G63 Specifications Fastener Style Bolt Weight 0 25 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.