Zoro Homepage

Head Stud Kit for 1998-2002 Mazda 2.0L FS-DE

  • Mfr # 218-4703

  • Zoro # G615782787


original price: $171.99
8% off
new price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-4703
Zoro #
G615782787
UPC #
672036034061
Country of Origin
China

Description

Pro Series 12 Point Head Stud Kit by ARP. Designed utilizing the latest technology this product by ARP premium quality and will perform better than advertised. Perfect for your vehicle and lifestyle it is manufactured to meet or exceed stringent industry standards The engineers at ARP spent quite a bit of time developing these highly effective unique oil pan studs. Theyre designed to make it as easy as possible to install a pan and seal it properly. Youll note that the studs have a radiused bullet nose that serves to locate the pan rails then allow the nuts to be easily installed without the worry of cross-threading. For those who prefer bolts ARPs got you covered too. Features -Designed to unlock more performance out of your vehicle -Deliver a reasonable balance of strength and durability -Premium construction built with unmatched quality standards -Ensure smooth reliable operation and long-lasting service Compatibility: -1998-2002 Mazda 2.0L FS-DE Specifications - Fastener Style: Stud - Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.