Zoro Homepage

Main Stud Kit for Supra 2JZA80

  • Mfr # 203-5405

  • Zoro # G415782369


original price: $218.99
9% off
new price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-5405
Zoro #
G415782369
UPC #
672036021702
Country of Origin
China

Description

ARP main stud kits are made from 8740 chromoly steel and have a 190 000 psi tensile-strength rating. They are precision centerless-ground and thread-rolled to Mil-S-8879 specs with a black oxide finish for corrosion resistance. The kits come complete with hardened washers and high-strength hex nuts. Compatibility: -Supra 2JZA80 Specifications - Main Bolt Style: 2-bolt - Fastener Style: Stud - Fastener Nut Style: Standard hex - Works With Windage Tray: No - Fastener Yield Strength Psi: 200 000 psi - Nuts Included: Yes - Washers Included: Yes - Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.