Zoro Homepage

Rear Wheel Stud Kit, 4 Studs for 1994-2005 Miata

  • Mfr # 100-7720

  • Zoro # G016018140


product price: $61.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-7720
Zoro #
G016018140
UPC #
672036034160
Country of Origin
China

Description

Bronze Press-In Lug Studs by ARP. Thread Size- M12 x 1.5. Under Seat Length- 69.8 mm. Knurl Length- 7.6 mm. Knurl Diameter- 14.7 mm. Quick-Start Nose Length- 8.9 mm. Quantity- 4 Pieces. Pack Type- Skin. Because races can be won or lost in the pits the engineers at ARP set about to create the ultimate oval track competition Lug stud that facilitates accurate Lug positioning and quicker release/tightening of lug nuts. Features -Fastener Style- Stud -Quantity- Kit -PackType- Skin -Quantity- Kit Compatibility: -1994-2005 Miata Specifications - Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.